Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2133 US Motors Motors, Motor, HVAC
MFG Item Number
2133

2133 US Motors Motors, Motor, HVAC

MFG Item Number
2133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
2133
Motor, HVAC

Series Information

Specifications

Specifications
Manufacturer Part Number 2133
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, HVAC
Type General Purpose
Horsepower 1/2 hp
Kilowatts 0.05 kW
Speed 1,550 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
AC Voltage 115 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Air Over
Mounting Foot Mount
Current Rating 1.7 A
Service Factor 1
Inverter Duty No
Motor Type Foot Mount
Shaft Diameter 0.38 "
Overload Protection Automatic
Length 7.2 "
Net Weight 3 lbs
Gross Weight 3 lbs