Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
21335 IDEC Switches, Pushbutton, Mom, Grn, Ext, 12V
MFG Item Number
21335

21335 IDEC Switches, Pushbutton, Mom, Grn, Ext, 12V

MFG Item Number
21335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
21335
Pushbutton, Mom, Grn, Ext, 12V

Series Information

Specifications

Specifications
Manufacturer Part Number 21335
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Grn, Ext, 12V Direct, 22mm Mounting, LED, 2NO Contacts, w/HW-U10 Blocks
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 2NO
Lamp Type LED
Operator Color Green
Net Weight 0 lbs
Gross Weight 0 lbs