Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
213428 Gems Sensors & Controls Pressure Switches, PS61 Series, Pressure Switch,PS61-11-4MNZ-A-SP
213428 Gems Sensors & Controls Pressure Switches, PS61 Series, Pressure Switch,PS61-11-4MNZ-A-SP
Description
Pressure Switches, PS61 Series
Pressure Switch,PS61-11-4MNZ-A-SP
15 to 800 PSI Adjustable or Factory Set Exceptional Size‑to‑Pressure‑Range Ratio These compact pressure switches are designed for OEM applications. They are equipped with high proof pressure capabilities for demanding hydraulic applications such as forklifts, scissor lifts, and off road equipment.
6000 PSI Proof Pressure 9000 PSI Burst Pressure
Specifications
Specifications
Manufacturer Part Number
213428
Manufacturer
Gems Sensors & Controls
Product Series
PS61
Family Series
Gems Sensors & Controls Pressure Switches, PS61 Series
Description
Pressure Switch,PS61-11-4MNZ-A-SP
Pressure Range
10-60 psi
Contact Type
SPST
Type of Circuit
Normally Open
Ambient Temperature
15-230 °F
Seal
No
Current Rating
250 VAC, 5 A @ 125 VAC
Connection
Port: 1/4 NPT Male
Material
Zinc-Plated Steel
Gauge Proof Pressure
500 psig
Net Weight
0.171 lbs
Gross Weight
0.171 lbs
213428
Gems Sensors & Controls Pressure Switches, PS61 Series