Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2136.11

AEMC Data Acquisition

2136.11

AEMC Data Acquisition
PowerPad_ III Model 8333 w/3
MFG Item Number
2136.11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Data Acquisition, Series
Item #
2136.11
PowerPad_ III Model 8333 w/3

Series Information

Specifications

Specifications
Manufacturer Part Number 2136.11
Manufacturer AEMC
Family Series AEMC Data Acquisition
Description PowerPad_ III Model 8333 w/3 193-24-BK AmpFlex_ Sensors Replacement for Model 3945-B Series
Measurement Amps, DC Voltage, Power
Display Type 1/4 Color VGA TFT
Approvals CE
Net Weight 0 lbs
Gross Weight 33 lbs