Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2136.76 |
|---|---|
| Manufacturer | AEMC |
| Family Series | AEMC Test Equipment |
| Description | Lead - Set of 2, 30 ft for use with DTR Models 8500/8510 |
| Accessory Type | Leads |
| Device Compatibility | DTR Models 8500/8510 |
| Net Weight | 7 lbs |
| Gross Weight | 9 lbs |