Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2139.74 |
|---|---|
| Manufacturer | AEMC |
| Family Series | AEMC Fuses |
| Description | Lead u Set of 2, 6.5 ft. Color-coded (Red/Black) Fused Leads (.63A) w/4mm Banana Plugs (Use with |
| Fuse Type | Digital Multimeter |
| Current Rating | 0.63 A |
| Characteristic | Slow Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Body Length | 78 " |
| Comments | Set of 2 |
| Net Weight | 0 lbs |
| Gross Weight | 2 lbs |