Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
213PA
PG13.5 PLASTIC LOCK NUT GRAY
This item cannot be canceled or returned
Description
PG13.5 PLASTIC LOCK NUT GRAY
Specifications
Specifications
| Manufacturer Part Number |
213PA |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG13.5 PLASTIC LOCK NUT GRAY |
| Conduit/Cable Type |
Standard |
| Trade Size |
PG 13.5 |
| Material |
None |
| Composition |
Non-Metallic |
| Type |
Standard |
| Grounding |
No |
| Comments |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |