Series Information
| Manufacturer Part Number | 213TBFW7001 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7-1/2, 3600, TEFC, 213T, 1/60/208-230 |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 3,465 RPM |
| RPM | 3,465 RPM |
| Phase | 1 |
| NEMA Frame | 213T |
| AC Voltage | 208 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 36-32 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 112 lbs |
| Gross Weight | 112 lbs |