Series Information
| Manufacturer Part Number | W533 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7 1/2,1800,TEFC,213T,3/60/575 |
| Type | IEEE 841 |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Phase | 3 |
| NEMA Frame | 213T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 7.7 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 204 lbs |
| Gross Weight | 204 lbs |