Series Information
| Manufacturer Part Number | W531 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7.5, 3600, TENV, 213T, 3/60/575 |
| Type | IEEE 841 |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 3,535 RPM |
| RPM | 3,535 RPM |
| Phase | 3 |
| NEMA Frame | 213T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 7.1 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 191 lbs |
| Gross Weight | 191 lbs |