Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
213TTDWD16314
10, 3600, DP, 213T, 3/60/200
Item Number
213TTDWD16314
This item cannot be canceled or returned
Description
10, 3600, DP, 213T, 3/60/200
Specifications
Specifications
| Manufacturer Part Number |
E939A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
10, 3600, DP, 213T, 3/60/200 |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Kilowatts |
7.5 kW |
| Speed |
3,530 RPM |
| RPM |
3,530 RPM |
| Phase |
3 |
| NEMA Frame |
213T |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
27.8 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
120 lbs |
| Gross Weight |
120 lbs |
213TTDWD16314
Marathon Electric Motors