Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
213TTDWD16347
7 1/2,1800,DP,213JMV,3/60/200
MFG Item Number
213TTDWD16347
This item cannot be canceled or returned
Description
7 1/2,1800,DP,213JMV,3/60/200
Specifications
Specifications
| Manufacturer Part Number |
213TTDWD16347 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
7 1/2,1800,DP,213JMV,3/60/200 |
| Type |
Pump |
| Horsepower |
7-1/2 hp |
| Kilowatts |
5.5 kW |
| Speed |
1,765 RPM |
| RPM |
1,765 RPM |
| Phase |
3 |
| NEMA Frame |
213JMV |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Round |
| Current Rating |
23 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
122 lbs |
| Gross Weight |
122 lbs |
213TTDWD16347
Marathon Electric Motors