Series Information
| Manufacturer Part Number | U327A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7 1/2,3600,TEFC,213JM,3/60/200 |
| Type | Pump |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Phase | 3 |
| NEMA Frame | 213JM |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 21.4 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 149 lbs |
| Gross Weight | 149 lbs |