Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
213TTWDD16026 Marathon Electric Motors, Motor,POWERWASH,7 1/2,1800,TEFC,
213TTWDD16026 Marathon Electric Motors, Motor,POWERWASH,7 1/2,1800,TEFC,
Item Number
213TTWDD16026
This item cannot be canceled or returned
Description
Motor,POWERWASH,7 1/2,1800,TEFC,
Specifications
Specifications
| Manufacturer Part Number |
N161A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor,POWERWASH,7 1/2,1800,TEFC, 213JM,3/60/208-230/460 |
| Type |
Washdown Duty |
| Horsepower |
7-1/2 hp |
| Kilowatts |
5.5 kW |
| Speed |
1,765 RPM |
| RPM |
1,765 RPM |
| Phase |
3 |
| NEMA Frame |
213JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
19.6 A |
| Service Factor |
1.15 |
| Composition |
Stainless Steel |
| Net Weight |
153 lbs |
| Gross Weight |
153 lbs |
213TTWDD16026
Marathon Electric Motors