Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2140.19

AEMC Test Equipment

2140.19

AEMC Test Equipment
Battery - Replacement 9.6V NiMH
MFG Item Number
2140.19
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Test Equipment, Series
Item #
2140.19
Battery - Replacement 9.6V NiMH

Series Information

Specifications

Specifications
Manufacturer Part Number 2140.19
Manufacturer AEMC
Family Series AEMC Test Equipment
Description Battery - Replacement 9.6V NiMH Rechargeable for Models 3945/3945-B, 8335 & OX series
Accessory Type 9.6V NiMH Rechargeable Battery
Device Compatibility Models 3945/3945-B 8335 and OX series
Net Weight 0.92 lbs
Gross Weight 2 lbs