21412-B2
Ilsco Shrink Tubing, Heavy Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21412-B2

Ilsco Shrink Tubing, Heavy Series

21412-B2

Ilsco Shrink Tubing, Heavy Series
HEAVY WALL HS #2-4/0 UL CSA BAG OF 2
MFG Item Number
21412-B2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Heavy Series
Item #
21412-B2
HEAVY WALL HS #2-4/0 UL CSA BAG OF 2

Heavy Series Information


Specifications

Specifications
Manufacturer Part Number 21412-B2
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Description HEAVY WALL HS #2-4/0 UL CSA BAG OF 2
Shape Straight Tube
Nom. Inner Diameter (in) 1-1/8 "
Piece Length (in) 12 "
Color Black
Number of Pieces 2
Shrink Ratio 3:1
Recovered Diameter 0.375 "
Recovered Wall Thickness 0.12 "
Adhesive Yes
Adhesive Lining Yes
Approvals CSA, UL
Comments Wire Range: 4/0-2 AWG, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 0.299 lbs