Series Information
| Manufacturer Part Number | 21414 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Bryant Power Interrupting, Industrial, Female Connector Body, 30A 600V AC/ 20A 250V DC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black nylon with cord grip |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 600 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| Watertight | No |
| Isolated Ground | No |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.72 lbs |
| Gross Weight | 1.15 lbs |