2141W-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2141W-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 3G Toggle Thermoset Std WH

MFG Item Number
2141W-BOX

2141W-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 3G Toggle Thermoset Std WH

MFG Item Number
2141W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Standard Size Wallplate Series
Item #
2141W-BOX
Wallplate 3G Toggle Thermoset Std WH

Standard Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2141W-BOX
Manufacturer Eaton
Product Series Standard Size Wallplate
Family Series Eaton Electrical Box Covers, Standard Size Wallplate Series
Description Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box
Composition Non-Metallic
Material Thermoset
Number of Gangs 4
Cover Type Switch - Toggle
Cover Design Flat
Color White
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs