2142W-BOX
Eaton Electrical Box Covers, Oversize Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2142W-BOX Eaton Electrical Box Covers, Oversize Wallplate Series, Wallplate 1G Dup Recp Thermoset Ovr WH

MFG Item Number
2142W-BOX

2142W-BOX Eaton Electrical Box Covers, Oversize Wallplate Series, Wallplate 1G Dup Recp Thermoset Ovr WH

MFG Item Number
2142W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Oversize Wallplate Series
Item #
2142W-BOX
Wallplate 1G Dup Recp Thermoset Ovr WH

Oversize Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2142W-BOX
Manufacturer Eaton
Product Series Oversize Wallplate
Family Series Eaton Electrical Box Covers, Oversize Wallplate Series
Description Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Oversize, ED Box
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Design Flat
Color White
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs