Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Catamount, a T & B Brand Terminals, Dragon Tooth Series
214420
Catamount, a T & B Brand Terminals, Dragon Tooth Series
CONN. INSULATION PRC SPLICES .43X.2
This item cannot be canceled or returned
Description
Terminals, Dragon Tooth Series
CONN. INSULATION PRC SPLICES .43X.2
Dragon Tooth Series Information
Specifications
Specifications
| Manufacturer Part Number |
214420 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Dragon Tooth |
| Family Series |
Catamount, a T & B Brand Terminals, Dragon Tooth Series |
| Description |
Connector Insulation Piercing Splices .43x.25x.22, - CMA |
| Terminal Type |
Splice - Piercing |
| Wire Size Range |
21-12 AWG |
| Insulated |
Non-Insulated |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
214420
Catamount, a T & B Brand Terminals, Dragon Tooth Series