2147A22G01
Name Brand Replacements™ Contactors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2147A22G01 Name Brand Replacements™ Contactors, CONTACT KIT, AMPGUARD-LF, GF SERIES,
MFG Item Number
2147A22G01

2147A22G01 Name Brand Replacements™ Contactors, CONTACT KIT, AMPGUARD-LF, GF SERIES,

MFG Item Number
2147A22G01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
2147A22G01
CONTACT KIT, AMPGUARD-LF, GF SERIES,

Series Information

Specifications

Specifications
Manufacturer Part Number 2147A22G01
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Contactors
Description CONTACT KIT, AMPGUARD-LF, GF SERIES, 3 N/O, 200A, 3/4in. WIDE; CONTACT PAD SIZE INCREASES WITH AMPERAGE
Poles 3 NO
Current Rating 200 A
OEM Name Westinghouse
Product Series LF Series
Net Weight 0 lbs
Gross Weight 0 lbs