Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215-212 Wago Wire & Cable, Banana plug, 4 mm , red
215-212 Wago Wire & Cable, Banana plug, 4 mm , red
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
51174952 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire & Cable |
| Description |
Banana plug, 4 mm , red |
| Type |
Banana Plug |
| Number of Pieces |
1 |
| Number of Poles |
1 |
| Wire Size Range |
28-14 AWG |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.009 lbs |
215-212
Wago Wire & Cable