Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51174953 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Wire & Cable |
| Description | Banana plug, 4 mm , black |
| Type | Banana Plug |
| Number of Pieces | 1 |
| Number of Poles | 1 |
| Wire Size Range | 28-14 AWG |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.009 lbs |