Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215-73979 Marathon Special Products Terminal Blocks, 200 Series, Terminal Block, 15 Pole
MFG Item Number
215-73979
215-73979 Marathon Special Products Terminal Blocks, 200 Series, Terminal Block, 15 Pole
MFG Item Number
215-73979
This item cannot be canceled or returned
Description
Terminal Blocks, 200 Series
- 30 Amps
- 150/300 Volts
- #14‑22Wire Range
- Closed Back, Phenolic Style
Specifications
Specifications
| Manufacturer Part Number |
215-73979 |
| Manufacturer |
Marathon Special Products |
| Product Series |
200 |
| Family Series |
Marathon Special Products Terminal Blocks, 200 Series |
| Description |
Terminal Block, 15 Pole |
| Number of Poles |
15 |
| Connection Type |
Screw Clamp |
| UL Voltage |
250 VAC |
| Wire Size Range |
22-10 AWG |
| Current Rating |
20 A |
| CSA Voltage |
250 VAC |
| IEC Voltage |
250 VAC |
| Spacing Ctr. - Ctr. |
11.1 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.42 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
215-73979
Marathon Special Products Terminal Blocks, 200 Series