215-F6Y-16J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

215-F6Y-16J Edwards Signaling Switches, 215 Failsf 24V Mag Y 18/3Jkt G

MFG Item Number
215-F6Y-16J

215-F6Y-16J Edwards Signaling Switches, 215 Failsf 24V Mag Y 18/3Jkt G

MFG Item Number
215-F6Y-16J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
215-F6Y-16J
215 Failsf 24V Mag Y 18/3Jkt G

Series Information

Specifications

Specifications
Manufacturer Part Number 215-F6Y-16J
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 215 Failsf 24V Mag Y 18/3Jkt G
Contacts 1NO
Switch Off Distance 76.2 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 24 VAC, 24 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 16 '
Status Indicator No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs