2150-V
Davies Molding Knobs, 2150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2150-V

Davies Molding Knobs, 2150 Series

2150-V

Davies Molding Knobs, 2150 Series
Knob, Black, Thermoset, Plain
MFG Item Number
2150-V
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Knobs, 2150 Series
Item #
2150-V
Knob, Black, Thermoset, Plain

2150 Series Information

Specifications

Specifications
Manufacturer Part Number 2150-V
Manufacturer Davies Molding
Product Series 2150
Family Series Davies Molding Knobs, 2150 Series
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Pointer
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Skirted No
Pointer Yes
Knurled No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs