21510803005
Pfannenberg Visual Signaling Devices, PY X-S-05 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21510803005

Pfannenberg Visual Signaling Devices, PY X-S-05 Series

21510803005

Pfannenberg Visual Signaling Devices, PY X-S-05 Series
Flashing light, PY X-S-05-SSM 24 DC
MFG Item Number
21510803005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PY X-S-05 Series
Item #
21510803005
Flashing light, PY X-S-05-SSM 24 DC

PY X-S-05 Series Information

  • Installation Options with External Lugs or Internal Holes
  • Simple Electrical Connection on the Bottom of the Casing
  • Optional with Soft Start Module for Reduction of Starting Current

Specifications

Specifications
Manufacturer Part Number 21510803005
Manufacturer Pfannenberg
Product Series PY X-S-05
Family Series Pfannenberg Visual Signaling Devices, PY X-S-05 Series
Description Flashing light, PY X-S-05-SSM 24 DC YE
Operation Flashing
Voltage 12-15 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Flash Rate/Minute 60
Operating Temperature -40-131 °F
Protection Rating IP66
Approvals cULus, EAC
Net Weight 0.3638 lbs
Gross Weight 0.3638 lbs