21510806055
Pfannenberg Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21510806055

Pfannenberg Visual Signaling Devices

21510806055

Pfannenberg Visual Signaling Devices
Signalling Device
MFG Item Number
21510806055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
21510806055
Signalling Device

Series Information

Specifications

Specifications
Manufacturer Part Number 21510806055
Manufacturer Pfannenberg
Family Series Pfannenberg Visual Signaling Devices
Description Signalling Device
Operation Flashing
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Color Green
Lamp Type Xenon
Flash Rate/Minute 60
Mounting Panel
Hazardous Location Yes
Explosion Proof Yes
Current Rating 0.36 A
Operating Temperature -40-131 °F
NEMA Rating NEMA 4, NEMA 4X
Protection Rating IP66
Approvals EAC, UKCA, UL
Net Weight 0 lbs
Gross Weight 0 lbs