21513648055
Pfannenberg Visual Signaling Devices, PY L-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21513648055

Pfannenberg Visual Signaling Devices, PY L-S Series

21513648055

Pfannenberg Visual Signaling Devices, PY L-S Series
PYRA LED Multi-Function LED Light
MFG Item Number
21513648055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PY L-S Series
Item #
21513648055
PYRA LED Multi-Function LED Light

PY L-S Series Information

Specifications

Specifications
Manufacturer Part Number 21513648055
Manufacturer Pfannenberg
Product Series PY L-S
Family Series Pfannenberg Visual Signaling Devices, PY L-S Series
Description PYRA LED Multi-Function LED Light Adj flash 75cd 95-265VAC GRY Hs RGB Lens
Operation Continuous, Flashing
Voltage 115 VAC, 120 VDC, 230 VAC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC
Color Amber, Blue, Cyan, Green, Magenta, Red, Yellow
Lamp Type LED
Mounting Base, Panel
Operating Temperature -40-131 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Net Weight 0.705 lbs
Gross Weight 0.705 lbs