Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2152.01

AEMC Miscellaneous

2152.01

AEMC Miscellaneous
Lead u Set of 2, Color-Coded 4 ft
MFG Item Number
2152.01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Series
Item #
2152.01
Lead u Set of 2, Color-Coded 4 ft

Series Information

Specifications

Specifications
Manufacturer AEMC
Family Series AEMC Miscellaneous
Manufacturer Part Number 2152.01
Description Lead u Set of 2, Color-Coded 4 ft (Red/Black) Leads, Test Probes & Alligator Clips
Net Weight 0.275 lbs
Gross Weight 2 lbs