Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2152.17

AEMC Miscellaneous

2152.17

AEMC Miscellaneous
Probe - Set of 2, Color-coded
MFG Item Number
2152.17
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Series
Item #
2152.17
Probe - Set of 2, Color-coded

Series Information

Specifications

Specifications
Manufacturer AEMC
Family Series AEMC Miscellaneous
Manufacturer Part Number 2152.17
Description Probe - Set of 2, Color-coded (Red/Black) screw-on Pencil Probes {Rated 1000V CAT IV}
Net Weight 0.085 lbs
Gross Weight 4 lbs