Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2153.31

AEMC Sensors

2153.31

AEMC Sensors
Digital FlexProbe_ Model 400D-10
MFG Item Number
2153.31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
2153.31
Digital FlexProbe_ Model 400D-10

Series Information

Specifications

Specifications
Manufacturer Part Number 2153.31
Manufacturer AEMC
Family Series AEMC Sensors
Description Digital FlexProbe_ Model 400D-10 w/6ft. Lead (TRMS, 4AAC, 40AAC, 400AAC)
Power Supply 2 1.5V AAA/LR3 Batteries
Current Rating 0.02-3.99 A, 4-39.99 A, 40-399.9 A
Approvals CE
Net Weight 0.29 lbs
Gross Weight 6 lbs