2153A-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2153A-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Tog/Deco Thermoset Std AL

MFG Item Number
2153A-BOX

2153A-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Tog/Deco Thermoset Std AL

MFG Item Number
2153A-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Standard Size Wallplate Series
Item #
2153A-BOX
Wallplate 2G Tog/Deco Thermoset Std AL

Standard Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2153A-BOX
Manufacturer Eaton
Product Series Standard Size Wallplate
Family Series Eaton Electrical Box Covers, Standard Size Wallplate Series
Description Eaton Combination wallplate, Almond, Toggle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Composition Non-Metallic
Material Thermoset
Number of Gangs 2
Cover Type Combination - Switches
Cover Design Flat
Color Almond
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs