21551153055
Pfannenberg Visual Signaling Devices, PY X-M-10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21551153055

Pfannenberg Visual Signaling Devices, PY X-M-10 Series

21551153055

Pfannenberg Visual Signaling Devices, PY X-M-10 Series
Flashing light, PY X-M-10 115V AC
MFG Item Number
21551153055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PY X-M-10 Series
Item #
21551153055
Flashing light, PY X-M-10 115V AC

PY X-M-10 Series Information

  • Installation Options with External Lugs or Internal Holes
  • Choice with Four Different Flash Rates Via DIP Switch
  • Electronic Constant Current Regulation at 24 VAC/VDC to Avoid Load Fluctuations

Specifications

Specifications
Manufacturer Part Number 21551153055
Manufacturer Pfannenberg
Product Series PY X-M-10
Family Series Pfannenberg Visual Signaling Devices, PY X-M-10 Series
Description Flashing light, PY X-M-10 115V AC YE RAL7035
Operation Flashing
Voltage 90-135 VAC
Nominal Voltage 120 VAC
Color Yellow
Mounting Panel
Operating Temperature -40-131 °F
Protection Rating IP66
Approvals EAC, UL
Net Weight 0.97 lbs
Gross Weight 0.97 lbs