Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Visual Signaling Devices, PY-X-MA-05 Series
21554105055
Pfannenberg Visual Signaling Devices, PY-X-MA-05 Series
Combined Sounder/Flashing light, PY
MFG Item Number
21554105055
This item cannot be canceled or returned
Description
Visual Signaling Devices, PY-X-MA-05 Series
Combined Sounder/Flashing light, PY
PY-X-MA-05 Series Information
- Powerful flashing light with sounder
- Impact resistant housing and lens
- Circuit loading stability
- Flexible mounting options
- Selectable output signals
- Intelligent installation
- Inrush current regulator
- IP 66 enclosure rating
- Independent signalling
- Shape‑moulded gasket
- EN 54‑23 certified
- Captive fasteners
Specifications
Specifications
| Manufacturer Part Number |
21554105055 |
| Manufacturer |
Pfannenberg |
| Product Series |
PY-X-MA-05 |
| Family Series |
Pfannenberg Visual Signaling Devices, PY-X-MA-05 Series |
| Description |
Combined Sounder/Flashing light, PY X-MA-05 230V AC RE RAL7035 |
| Operation |
Flashing |
| Voltage |
187-255 VAC |
| Nominal Voltage |
240 VAC |
| Color |
Red |
| Lamp Type |
Xenon |
| Flash Rate/Minute |
60 |
| Mounting |
Surface |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Candlepower |
44 |
| Current Rating |
0.075 A |
| Operating Temperature |
-40-131 °F |
| Protection Rating |
IP66 |
| Comments |
Grey Housing |
| Net Weight |
0.0854 lbs |
| Gross Weight |
0.0854 lbs |
21554105055
Pfannenberg Visual Signaling Devices, PY-X-MA-05 Series