21554154055
Pfannenberg Visual Signaling Devices, PY X-MA-05 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21554154055

Pfannenberg Visual Signaling Devices, PY X-MA-05 Series

21554154055

Pfannenberg Visual Signaling Devices, PY X-MA-05 Series
Combined Sounder/Flashing light, PY
MFG Item Number
21554154055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PY X-MA-05 Series
Item #
21554154055
Combined Sounder/Flashing light, PY

PY X-MA-05 Series Information

  • Installation Options with External Lugs or Internal Holes
  • Choice with Four Different Flash Rates Via DIP Switch
  • Electronic Constant Current Regulation at 24 VAC/VDC to Avoid Load Fluctuations

Specifications

Specifications
Manufacturer Part Number 21554154055
Manufacturer Pfannenberg
Product Series PY X-MA-05
Family Series Pfannenberg Visual Signaling Devices, PY X-MA-05 Series
Description Combined Sounder/Flashing light, PY X-MA-05 115V AC AM RAL7035
Operation Flashing
Voltage 230 VAC
Nominal Voltage 120 VAC
Lamp Type Xenon
Operating Temperature -40-131 °F
Protection Rating IP66
Approvals EAC, UL
Net Weight 1.3669 lbs
Gross Weight 1.3669 lbs