Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
21561154055 Pfannenberg Visual Signaling Devices, Flashing Strobe w/Sounder, 115VAC,
MFG Item Number
21561154055
21561154055 Pfannenberg Visual Signaling Devices, Flashing Strobe w/Sounder, 115VAC,
MFG Item Number
21561154055
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Flashing Strobe w/Sounder, 115VAC,
Specifications
Specifications
| Manufacturer Part Number |
21561154055 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Visual Signaling Devices |
| Description |
Flashing Strobe w/Sounder, 115VAC, PYX-LA-15, Amb Lens, Gray Housing |
| Operation |
Flashing |
| Voltage |
90-135 VAC |
| Nominal Voltage |
120 VAC |
| Color |
Amber |
| Lamp Type |
Xenon |
| Flash Rate/Minute |
60 |
| Mounting |
Base, Tube |
| Hazardous Location |
Yes |
| Explosion Proof |
Yes |
| Current Rating |
0.35 A |
| Operating Temperature |
-40-131 °F |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Protection Rating |
IP66 |
| Approvals |
EAC, UKCA, UL |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |
21561154055
Pfannenberg Visual Signaling Devices