21561803055
Pfannenberg Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21561803055

Pfannenberg Visual Signaling Devices

21561803055

Pfannenberg Visual Signaling Devices
Signalling Device
MFG Item Number
21561803055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
21561803055
Signalling Device

Series Information

Specifications

Specifications
Manufacturer Part Number 21561803055
Manufacturer Pfannenberg
Family Series Pfannenberg Visual Signaling Devices
Description Signalling Device
Operation Flashing
Voltage 21.6-28.8 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type Xenon
Flash Rate/Minute 60
Mounting Base, Tube
Hazardous Location Yes
Explosion Proof Yes
Current Rating 0.7 A
Operating Temperature -40-131 °F
NEMA Rating NEMA 4, NEMA 4X
Protection Rating IP66
Approvals EAC, UL
Net Weight 0 lbs
Gross Weight 0 lbs