215HMTP05-14T-SAE-C-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

215HMTP05-14T-SAE-C-4 Browning Gearboxes, Shaft Mount Reducer

MFG Item Number
215HMTP05-14T-SAE-C-4

215HMTP05-14T-SAE-C-4 Browning Gearboxes, Shaft Mount Reducer

MFG Item Number
215HMTP05-14T-SAE-C-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
215HMTP05-14T-SAE-C-4
Shaft Mount Reducer

Series Information

Specifications

Specifications
Manufacturer Part Number 215HMTP05-14T-SAE-C-4
Manufacturer Browning
Family Series Browning Gearboxes
Description Shaft Mount Reducer
Output Speed 350 RPM
Ratio 5:1
Nominal Torque 180.7 in-lbs
Net Weight 13.75 lbs
Gross Weight 13.75 lbs