Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215TBDW7027
10, 1800, DP, 215Jm, 1/60/230
MFG Item Number
215TBDW7027
This item cannot be canceled or returned
Description
10, 1800, DP, 215Jm, 1/60/230
Specifications
Specifications
| Manufacturer Part Number |
215TBDW7027 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
10, 1800, DP, 215Jm, 1/60/230 |
| Type |
Pump |
| Horsepower |
10 hp |
| Kilowatts |
7.5 kW |
| Speed |
1,730 RPM |
| RPM |
1,730 RPM |
| Phase |
1 |
| NEMA Frame |
215JM |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
44 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
159 lbs |
| Gross Weight |
159 lbs |
215TBDW7027
Marathon Electric Motors