Series Information
| Manufacturer Part Number | 215TBFW7028 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7-1/2, 1800, TEFC, 215Tz, 1/60/230 |
| Type | Farm Duty |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Phase | 1 |
| NEMA Frame | 215TZ |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 30.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 155 lbs |
| Gross Weight | 155 lbs |