Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

215TBP207

Browning Bushings

215TBP207

Browning Bushings
Bushing for Shaft Mount
Item Number
215TBP207
MFG Item Number
PF9010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
215TBP207
Bushing for Shaft Mount

Series Information

Specifications

Specifications
Manufacturer Part Number PF9010
Manufacturer Browning
Family Series Browning Bushings
Description Bushing for Shaft Mount
Product Type Reducing Bushing
Bore Size 2.4375 "
Net Weight 10 lbs
Gross Weight 10 lbs