Series Information
| Manufacturer Part Number | I106 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 10, 3600, DP, 215T, 1/60/208-230 |
| Type | General Purpose |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 3,495 RPM |
| RPM | 3,495 RPM |
| Phase | 1 |
| NEMA Frame | 215T |
| AC Voltage | 208 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 50-46 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 193 lbs |
| Gross Weight | 193 lbs |