Series Information
| Manufacturer Part Number | 215THTL7736 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 10, 1800, TENV, 215Tc, 3/60/575 |
| Type | Vector Duty |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,774 RPM |
| RPM | 1,774 RPM |
| Phase | 3 |
| NEMA Frame | 215TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 10.8 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 219 lbs |
| Gross Weight | 219 lbs |