Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215TTDB6007 Marathon Electric Motors, Motor, CCP, 15, 3600, DP, 215JM
215TTDB6007 Marathon Electric Motors, Motor, CCP, 15, 3600, DP, 215JM
This item cannot be canceled or returned
Description
Motor, CCP, 15, 3600, DP, 215JM
Specifications
Specifications
| Manufacturer Part Number |
GT0421 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, CCP, 15, 3600, DP, 215JM, 3/60/230/460 |
| Type |
Pump |
| Horsepower |
15 hp |
| Kilowatts |
11.2 kW |
| Speed |
3,525 RPM |
| RPM |
3,525 RPM |
| Phase |
3 |
| NEMA Frame |
215JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
34 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
140 lbs |
| Gross Weight |
140 lbs |
215TTDB6007
Marathon Electric Motors