Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215TTDW4009
15, 3600, DP, 215Jm, 3/60/575
MFG Item Number
215TTDW4009
This item cannot be canceled or returned
Description
15, 3600, DP, 215Jm, 3/60/575
Specifications
Specifications
| Manufacturer Part Number |
215TTDW4009 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
15, 3600, DP, 215Jm, 3/60/575 |
| Type |
Pump |
| Horsepower |
15 hp |
| Kilowatts |
11.2 kW |
| Speed |
3,510 RPM |
| RPM |
3,510 RPM |
| Phase |
3 |
| NEMA Frame |
215JM |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
14 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
159 lbs |
| Gross Weight |
159 lbs |
215TTDW4009
Marathon Electric Motors