Series Information
| Manufacturer Part Number | E182 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 15, 3600, DP, 215Jmv, 3/60/200 |
| Type | Pump |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 3,510 RPM |
| RPM | 3,510 RPM |
| Phase | 3 |
| NEMA Frame | 215JMV |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 39 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 160 lbs |
| Gross Weight | 160 lbs |