Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215TTDWD16364
10, 1800, DP, 215JM, 3/60/200
Item Number
215TTDWD16364
This item cannot be canceled or returned
Description
10, 1800, DP, 215JM, 3/60/200
Specifications
Specifications
| Manufacturer Part Number |
E175A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
10, 1800, DP, 215JM, 3/60/200 |
| Type |
Pump |
| Horsepower |
10 hp |
| Kilowatts |
7.5 kW |
| Speed |
1,765 RPM |
| RPM |
1,765 RPM |
| Phase |
3 |
| NEMA Frame |
215JM |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
30 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
124 lbs |
| Gross Weight |
124 lbs |
215TTDWD16364
Marathon Electric Motors