Series Information
| Manufacturer Part Number | GT1418 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 10, 3600, TEFC, 215Tc, 3/60/575 |
| Type | General Purpose |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 3,540 RPM |
| RPM | 3,540 RPM |
| Phase | 3 |
| NEMA Frame | 215TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 9.2 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 172 lbs |
| Gross Weight | 172 lbs |