Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215TTFW16081 Marathon Electric Motors, 5, 1200, TEFC, 215T, 3/60/200
215TTFW16081 Marathon Electric Motors, 5, 1200, TEFC, 215T, 3/60/200
This item cannot be canceled or returned
Description
5, 1200, TEFC, 215T, 3/60/200
Specifications
Specifications
| Manufacturer Part Number |
E2164 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
5, 1200, TEFC, 215T, 3/60/200 |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Kilowatts |
3.7 kW |
| Speed |
1,170 RPM |
| RPM |
1,170 RPM |
| Phase |
3 |
| NEMA Frame |
215T |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
16.1 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
141 lbs |
| Gross Weight |
141 lbs |
215TTFW16081
Marathon Electric Motors